General Purpose Manual Syringes, MicroVolume, SGE
Guided Plunger, 10F-GP, 10 µl, 0.47 mm, 8 mm, 26, 50 mm, Bevel, 2 oz.
Catalog # 60361-100
Supplier: Trajan Scientific and Medical
Fournisseur #: 002400
General Purpose Manual Syringes, MicroVolume, SGE
Catalog # 60361-100
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
General purpose plunger-in-barrel microvolume syringes
- Plunger Protection incorporates a guide and button reinforcement to minimize the risk of bent plungers
- SuperfleX Flexible Plungers use a super elastic alloy plunger that will not bend or kink
- Guided Plungers have an extended barrel and reinforced plunger that provides additional protection
- Accuracy and reproducibility ±1%
Scale Length of 54.1 mm for 5 µL and 10 µL syringes; 60 mm for 25 µL to 500 µL syringes.
Each plunger is individually fitted for each microsyringe for perfect sealing.
Spécifications
- Ø ext.:0.47 mm
- Volume:10 µl
- Désignation:Guided Plunger
- Needle Length:50 mm
- Barrel O.D.:8 mm
- Needle Gauge:26
- Modèle:10F-GP
- Weight:2 oz.
- Needle Tip:Bevel
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



