VWR® Talon® Large Lab-Frames
Lab-Frame with Stainless Steel Rods, Stainless steel
Catalog # 60079-556
Supplier: VWR International
Jump to:
Product Details & Documents
These 1220x1220mm (48x48") frames are ideal for complex glassware setups.
- For large-capacity setups
- Stable
- Ideal for complex glass setups
Base is 460mm (18") wide for stability.
Ordering information: Each Lab Frame includes ten 51 mm (2") rods, three 457 mm (18") rods, two 914 mm (36") rods, ten 1220 mm (48") rods, four rod end connectors, thirty-eight S-connectors, and six Lab Frame feet.
Spécifications
- Désignation:Lab-Frame with Stainless Steel Rods
- Matière:Stainless steel



