Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Synthware Storage Vessel, #15 O-Ring Joint | Avantor

Synthware Storage Vessel, #15 O-Ring Joint

100 ml, Storage vessel, #15 O-ring joint, 235 mm high, 0 - 8 mm
Catalog # 60004-688
Supplier:   Kemtech America
Fournisseur #:  S490100
Synthware Storage Vessel, #15 O-Ring Joint
Catalog # 60004-688
Supplier:  Kemtech America
Synthware Storage Vessel, #15 O-Ring Joint
Synthware Storage Vessel, #15 O-Ring Joint

100 ml, Storage vessel, #15 O-ring joint, 235 mm high, 0 - 8 mm

Price
$269.90
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

Storage vessel with a #15 O-ring joint on the sidearm and a high vacuum valve to control gas or liquid flow into the vessel.

  • Heavy wall construction
  • 33 expansion borosilicate glass
  • Standard ground glass joints work with other brands

Supplied complete with one #116 Viton® O-ring, and one high vacuum valve.

Spécifications
  • Capacité:
    100 ml
  • Désignation:
    Storage vessel, #15 O-ring joint, 235 mm high
  • Valve Size:
    0 - 8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.