Synthware Storage Vessel, #15 O-Ring Joint
50 ml, Storage vessel, #15 O-ring joint, 190 mm high, 0 - 4 mm
Catalog # 60004-686
Supplier: Kemtech America
Supplier #: S490050
Jump to:
Product Details & Documents
Storage vessel with a #15 O-ring joint on the sidearm and a high vacuum valve to control gas or liquid flow into the vessel.
- Heavy wall construction
- 33 expansion borosilicate glass
- Standard ground glass joints work with other brands
Supplied complete with one #116 Viton® O-ring, and one high vacuum valve.
Specifications
- Capacité:50 ml
- Désignation:Storage vessel, #15 O-ring joint, 190 mm high
- Valve Size:0 - 4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



