Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Synthware Vacuum Traps with Spherical Joints

Bottom adapter, 16 mm ext.ø outlet
Catalog # 60004-626
Supplier:   Kemtech America
 :  V175039
Synthware Vacuum Traps with Spherical Joints
Catalog # 60004-626
Supplier:  Kemtech America
Synthware Vacuum Traps with Spherical Joints
Synthware Vacuum Traps with Spherical Joints

Bottom adapter, 16 mm ext.ø outlet

Price
$63.05
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
 
Product Details & Documents

Traps feature 35/20 spherical joints for added flexibility.

  • Heavy Wall Borosilicate Construction
  • 35/20 Spherical Joint
  • Adapters sold Separately

The trap body has a 50 mm ext. Ø and is 360 mm in length. Each of the three adapters features a 16 mm ext. Ø outlet. The three adapters and 35/20 stainless steel pinch clamps must be ordered separately.

Spécifications
  • Désignation:
    Bottom adapter, 16 mm ext.ø outlet
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement 2 mm PTFE Plug
    Replacement 2 mm PTFE Plug
    60005-114
    Log in pour la disponibilité
    Each - 33,83 $

Informations sur le produit

  • Catalog #
    Availability
    Price
  • PTFE plug, 4 mm
    PTFE plug, 4 mm
    60005-116
    Log in pour la disponibilité
    Each - 56,63 $

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Clamps for 35/20 spherical joints
    Clamps for 35/20 spherical joints
    60004-978
    Log in pour la disponibilité
    Each - 52,15 $

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.