Synthware Flasks with High Vacuum Valve
500 ml, Synthware flask with high vacuum valve, 0 - 4 mm
Catalog # 60003-244
Supplier: Kemtech America
Fournisseur #: F490500
Jump to:
Product Details & Documents
Flasks are equipped with a high vacuum valve that features a PTFE O-ring at the tip and a PTFE wiper to protect the Viton® O-ring on the shaft.
- Hi Vacuum Valves
- Externally threaded
- Heavy wall borosilicate construction
- Ground glass joints
Our externally threaded storage flask is designed for storage of air sensitive materials.
Spécifications
- Capacité:500 ml
- Désignation:Synthware flask with high vacuum valve
- Valve Size:0 - 4 mm
Accessories
Informations sur le produit
- Catalog #I.D.×WO-Ring SizeAvailabilityPrice
- Viton® O-Ring
Informations sur le produit
- Catalog #AvailabilityPrice
- Plug and control knob for 0 - 12 mm valve
Informations sur le produit
- Catalog #I.D.×WO-Ring SizeAvailabilityPrice
- Viton® O-Ring
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



