Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Synthware Flasks with High Vacuum Valve

250 ml, Synthware flask with high vacuum valve, 0 - 4 mm
  60003-240
 :  F490250
Synthware Flasks with High Vacuum Valve
  60003-240
Synthware Flasks with High Vacuum Valve
Synthware Flasks with High Vacuum Valve

250 ml, Synthware flask with high vacuum valve, 0 - 4 mm

 
$210.25
 
   
Each
 
 

Flasks are equipped with a high vacuum valve that features a PTFE O-ring at the tip and a PTFE wiper to protect the Viton® O-ring on the shaft.

  • Hi Vacuum Valves
  • Externally threaded
  • Heavy wall borosilicate construction
  • Ground glass joints

Our externally threaded storage flask is designed for storage of air sensitive materials.

 
  • Capacité:
    250 ml
  • Désignation:
    Synthware flask with high vacuum valve
  • Valve Size:
    0 - 4 mm
Accessories

 

  •  
    Description
    I.D.×W
    O-Ring Size
     
     
  • 60005-004
    Viton® O-Ring
    9.2×2.62 mm
    110
       
    Each - $4.74

 

  •  
    Description
     
     
  • 60004-018
    Plug and control knob for 0 - 12 mm valve
       
    Each - $131.50

 

  •  
    Description
    I.D.×W
    O-Ring Size
     
     
  • 60004-994
    Viton® O-Ring
    6.07×1.78 mm
    010
       
    Each - $2.67