Synthware Flasks with High Vacuum Valve
100 ml, Synthware flask with high vacuum valve, 0 - 4 mm
Catalog # 60003-238
Supplier: Kemtech America
: F490100
Jump to:
Product Details & Documents
Flasks are equipped with a high vacuum valve that features a PTFE O-ring at the tip and a PTFE wiper to protect the Viton® O-ring on the shaft.
- Hi Vacuum Valves
- Externally threaded
- Heavy wall borosilicate construction
- Ground glass joints
Our externally threaded storage flask is designed for storage of air sensitive materials.
Spécifications
- Capacité:100 ml
- Désignation:Synthware flask with high vacuum valve
- Valve Size:0 - 4 mm
Accessories
Informations sur le produit
- Catalog #I.D.×WO-Ring SizeAvailabilityPrice
- Viton® O-Ring
Informations sur le produit
- Catalog #AvailabilityPrice
- Plug and control knob for 0 - 12 mm valve
Informations sur le produit
- Catalog #I.D.×WO-Ring SizeAvailabilityPrice
- Viton® O-Ring



