Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Synthware Modified Schlenk Tube Flasks

Synthware Modified Schlenk Tube Flasks

1000 ml, Flasks with 0 - 4 mm high vacuum valve, 24/40
  60003-144
Supplier #:  F904000H
Synthware Modified Schlenk Tube Flasks
  60003-144
Synthware Modified Schlenk Tube Flasks
Synthware Modified Schlenk Tube Flasks

1000 ml, Flasks with 0 - 4 mm high vacuum valve, 24/40

 
$260.00
 
   
Each
Minimum order quantity is 1
 

Flasks are available with a choice of either 2 mm glass stopcock, 2 mm PTFE stopcock, or 0 to 4 mm high vacuum valve.

  • Heavy wall borosilicate construction
  • Ground glass joint
  • 3 stopper options

Our modified schlenk tube are available with Hi-Vacuum Valves, glass, or Teflon® stopcocks.

 
  • Capacité:
    1000 ml
  • Désignation:
    Flasks with 0 - 4 mm high vacuum valve
  • ST Joint Size:
    24/40
Accessories

 

  •  
    Description
     
     
  • 60005-162
    Replacement 2 mm glass plug
       
    Each - $27.41

 

  •  
    Description
     
     
  • 60005-114
    Replacement 2 mm PTFE Plug
       
    Each - $33.83

 

  •  
    Description
    I.D.×W
    O-Ring Size
     
     
  • 60004-994
    Viton® O-Ring
    6.07×1.78 mm
    010
       
    Each - $2.67

 

  •  
    Description
     
     
  • 60005-186
    Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)
       
    Each - $5.81

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.