Synthware Modified Schlenk Tube Flasks
500 ml, Flasks with 2 mm glass stopcock, 24/40
Catalog # 60003-118
Supplier: Kemtech America
: F904500G
Jump to:
Product Details & Documents
Flasks are available with a choice of either 2 mm glass stopcock, 2 mm PTFE stopcock, or 0 to 4 mm high vacuum valve.
- Heavy wall borosilicate construction
- Ground glass joint
- 3 stopper options
Our modified schlenk tube are available with Hi-Vacuum Valves, glass, or Teflon® stopcocks.
Spécifications
- Capacité:500 ml
- Désignation:Flasks with 2 mm glass stopcock
- ST Joint Size:24/40
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Replacement 2 mm glass plug
Informations sur le produit
- Catalog #AvailabilityPrice
- Replacement 2 mm PTFE Plug
Informations sur le produit
- Catalog #I.D.×WO-Ring SizeAvailabilityPrice
- Viton® O-Ring
Informations sur le produit
- Catalog #AvailabilityPrice
- Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)60005-186Log in pour la disponibilitéEach - 5,81 $



