Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Synthware Modified Schlenk Tube Flasks | Avantor

Synthware Modified Schlenk Tube Flasks

100 ml, Flasks with 2 mm glass stopcock, 19/22
Catalog # 60003-108
Supplier:   Kemtech America
Fournisseur #:  F909100G
Synthware Modified Schlenk Tube Flasks
Catalog # 60003-108
Supplier:  Kemtech America
Synthware Modified Schlenk Tube Flasks
Synthware Modified Schlenk Tube Flasks

100 ml, Flasks with 2 mm glass stopcock, 19/22

Price
$167.98
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

Flasks are available with a choice of either 2 mm glass stopcock, 2 mm PTFE stopcock, or 0 to 4 mm high vacuum valve.

  • Heavy wall borosilicate construction
  • Ground glass joint
  • 3 stopper options

Our modified schlenk tube are available with Hi-Vacuum Valves, glass, or Teflon® stopcocks.

Spécifications
  • Capacité:
    100 ml
  • Désignation:
    Flasks with 2 mm glass stopcock
  • ST Joint Size:
    19/22
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement 2 mm glass plug
    Replacement 2 mm glass plug
    60005-162
    Log in pour la disponibilité
    Each - $27.41

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement 2 mm PTFE Plug
    Replacement 2 mm PTFE Plug
    60005-114
    Log in pour la disponibilité
    Each - $33.83

Informations sur le produit

  • Catalog #
    I.D.×W
    O-Ring Size
    Availability
    Price
  • Viton® O-Ring
    Viton® O-Ring
    60004-994
    6.07×1.78 mm
    010
    Log in pour la disponibilité
    Each - $2.67

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)
    Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)
    60005-186
    Log in pour la disponibilité
    Each - $5.81

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.