Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Synthware Modified Schlenk Tube Flasks

Synthware Modified Schlenk Tube Flasks

100 ml, Flasks with 2 mm PTFE stopcock, 14/20
Catalog # 60003-080
Supplier:   Kemtech America
Supplier #:  F901100
Synthware Modified Schlenk Tube Flasks
Catalog # 60003-080
Supplier:  Kemtech America
Synthware Modified Schlenk Tube Flasks
Synthware Modified Schlenk Tube Flasks

100 ml, Flasks with 2 mm PTFE stopcock, 14/20

Price
$191.68
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

Flasks are available with a choice of either 2 mm glass stopcock, 2 mm PTFE stopcock, or 0 to 4 mm high vacuum valve.

  • Heavy wall borosilicate construction
  • Ground glass joint
  • 3 stopper options

Our modified schlenk tube are available with Hi-Vacuum Valves, glass, or Teflon® stopcocks.

Spécifications
  • Capacité:
    100 ml
  • Désignation:
    Flasks with 2 mm PTFE stopcock
  • ST Joint Size:
    14/20
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement 2 mm glass plug
    Replacement 2 mm glass plug
    60005-162
    Log in pour la disponibilité
    Each - $27.41

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement 2 mm PTFE Plug
    Replacement 2 mm PTFE Plug
    60005-114
    Log in pour la disponibilité
    Each - $33.83

Informations sur le produit

  • Catalog #
    I.D.×W
    O-Ring Size
    Availability
    Price
  • Viton® O-Ring
    Viton® O-Ring
    60004-994
    6.07×1.78 mm
    010
    Log in pour la disponibilité
    Each - $2.67

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)
    Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)
    60005-186
    Log in pour la disponibilité
    Each - $5.81