Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Synthware Distilling Adapters, 75°

Synthware Distilling Adapters, 75°

Synthware distilling adapter, 110 mm, 55 mm, 14/20
  60000-608
Supplier #:  A971420
Synthware Distilling Adapters, 75°
  60000-608
Synthware Distilling Adapters, 75°
Synthware Distilling Adapters, 75°

Synthware distilling adapter, 110 mm, 55 mm, 14/20

 
$93.00
 
   
Each
Minimum order quantity is 1
 

Synthware distillation adapter with 75° angle.

  • 75° angle
  • Vacuum-tight seal
  • Accommodates thermometer
  • Compression cap and Viton® O-ring included

Features a compression cap and Viton® O-ring for a vacuum-tight seal of plain thermometer.

 
  • ST Joint:
    14/20
  • Largeur:
    55 mm
  • Désignation:
    Synthware distilling adapter
  • Hauteur:
    110 mm
Accessories

 

  •  
    Description
    I.D.×W
    O-Ring Size
     
     
  • 60004-994
    Viton® O-Ring
    6.07×1.78 mm
    010
       
    Each - 2,67 $

 

  •  
    Description
    Material
    Cap Size
     
     
  • 60005-052
    Nylon cap
    Nylon
    13 mm
       
    Each - 2,73 $

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.