Synthware Anti-Splash Adapters, Modified
100 ml, [ST] 24/40, 14/20
Catalog # 60000-480
Supplier: Kemtech America
Fournisseur #: A602414
Jump to:
Product Details & Documents
Anti-splash adapters prevent possible contamination from evaporator.
- Two 4 mm drain holes
- Top outer [ST] joint
- Bottom inner [ST] joint
With two 4mm drain holes at the base of the inner tube to allow solvent to drain back into the evaporation flask. Upper joint is outer [ST] and lower joint is inner [ST].
Spécifications
- Capacité:100 ml
- Bottom [ST] Joint Size:14/20
- Top ST Joint Size:[ST] 24/40
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



