Variable-Speed Electric Stirrers, Arrow
These variable-speed, electronically controlled stirrers are built to handle viscosities ranging from water-like solutions to highly viscous fluids
Four models are available to handle a wide range of applications: Model 6000 is a low-cost, light-duty stirrer, ideal for stirring light to medium-light viscosity fluids. Model 1750 is a multi-purpose stirrer, designed to handle more viscous materials. Model 850 provides the speed and power to handle highly viscous materials. Its high-torque gear head maintains constant speed regardless of viscosity changes as mixing progresses. Slim design is ideal for use in three-neck flasks. Model 350 is a high-torque, low-rpm stirrer, specifically designed to maintain constant low speed. Maximum volume that stirrers can handle is dependent on liquid viscosity, shaft length, and stirring speed.
Totally enclosed, non-ventilated motor provides maximum constant torque throughout entire speed range. Eye-level, heavy cast-aluminum control box integrated with motor contains control knob for electronically regulating stirrer speed and on/off switch. Stainless steel shaft and propeller resist most acids and chemicals for easy cleaning.
Ordering information: Complete with 25.4L x 1.4dia. cm (10 x 9/16") aluminum support rod and 1.8m (6') three-wire cord with grounded plug. Shaft measures 30.5L x 1dia. cm (12 x 3/8") and has a 6.4cm (21/2") diameter propeller.
- Désignation:Model 350, Heavy-Duty, Gear Ratio: 7 to 1
- Electrical:115 V, 60 Hz/230 V, 50 Hz
- Shipping Weight:4.1 kg (9 lbs.)
- Speed Range:0 - 350 rpm
- Horsepower:¹⁄₁₅ hp W
- Torque:17.1 inc.Ibs.
- Cat. No.:59025-130
- Max. stirring capacity H₂O:50 L
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



