Variable-Speed Electric Stirrers, Arrow
These variable-speed, electronically controlled stirrers are built to handle viscosities ranging from water-like solutions to highly viscous fluids
Four models are available to handle a wide range of applications: Model 6000 is a low-cost, light-duty stirrer, ideal for stirring light to medium-light viscosity fluids. Model 1750 is a multi-purpose stirrer, designed to handle more viscous materials. Model 850 provides the speed and power to handle highly viscous materials. Its high-torque gear head maintains constant speed regardless of viscosity changes as mixing progresses. Slim design is ideal for use in three-neck flasks. Model 350 is a high-torque, low-rpm stirrer, specifically designed to maintain constant low speed. Maximum volume that stirrers can handle is dependent on liquid viscosity, shaft length, and stirring speed.
Totally enclosed, non-ventilated motor provides maximum constant torque throughout entire speed range. Eye-level, heavy cast-aluminum control box integrated with motor contains control knob for electronically regulating stirrer speed and on/off switch. Stainless steel shaft and propeller resist most acids and chemicals for easy cleaning.
: Complete with 25.4L x 1.4dia. cm (10 x 9/16") aluminum support rod and 1.8m (6') three-wire cord with grounded plug. Shaft measures 30.5L x 1dia. cm (12 x 3/8") and has a 6.4cm (21/2") diameter propeller.
- Désignation:Model 850, Heavy-Duty, Gear Ratio: 7 to 1
- Electrical:115 V, 60 Hz/230 V, 50 Hz
- Shipping Weight:4.1 kg (9 lbs.)
- Speed Range:0 - 1000 rpm
- Horsepower:⅒ hp W
- Torque:7.3 inc.Ibs.
- Cat. No.:59025-128
- Max. stirring capacity H₂O:100 L



