Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Variable-Speed Air-Powered Stirrers, Arrow | Avantor

Variable-Speed Air-Powered Stirrers, Arrow

Model G-5, Heavy-Duty, Gear Ratio 7 to 1, 50 - 1000 rpm, 26 in.-lbs., ½ hp, 3.2 kg (7.1 lbs.), 30 - 80 psi
Catalog # 59025-110
Supplier:   Arrow Engineering
Fournisseur #:  TYPE G-5
Variable-Speed Air-Powered Stirrers, Arrow
Catalog # 59025-110
Supplier:  Arrow Engineering
Variable-Speed Air-Powered Stirrers, Arrow
Variable-Speed Air-Powered Stirrers, Arrow

Model G-5, Heavy-Duty, Gear Ratio 7 to 1, 50 - 1000 rpm, 26 in.-lbs., ½ hp, 3.2 kg (7.1 lbs.), 30 - 80 psi

Price
$2,919.12
Log in pour la disponibilité
Each
Product Details & Documents

Explosion-proof stirrers for safe mixing of all types of solvents, lacquers, and volatile chemicals

Needle valve allows user to vary mixing speed. A special muffler ensures quiet operation. A number of non-reversible models are available for high speed, general purpose, and high torque mixing applications. Model A — Low-cost, light-duty stirrer ideal for stirring all types of solvents, lacquers, oils, synthetics, and chemicals. Temperature range: ambient to 120°C (250°F). Model A-5 — Similar to Model A, but 1/2 hp motor provides more power and is recommended for larger batches. Temperature range: ambient to 120°C (250°F).

Model G — General purpose stirrer specially designed for use with more viscous materials. Provides speed with power. A more constant speed is attained through a 7 to 1 gear reduction, thus lowering speed fluctuations due to changes in air pressure.

Model G-HD — Similar to Model G but has as a heavy-duty gear reduction unit for continuous agitation of highly viscous materials.

Model G-5 — Similar to Model G but comes with heavy-duty gear reduction unit. The 1/2 hp motor provides added power for continuous agitation of highly viscous materials.

Model GG — A high torque, low rpm stirrer specifically designed to maintain constant low speed.

Ordering information: Each stirrer is equipped with 25.4cm (10") long support rod, detachable stainless steel shaft and propeller assembly, and a 1.2m (4') air hose with double fittings.

Spécifications
  • Désignation:
    Model G-5, Heavy-Duty, Gear Ratio 7 to 1
  • Shipping Weight:
    3.2 kg (7.1 lbs.)
  • Speed Range:
    50 - 1000 rpm
  • Horsepower:
    ½ hp
  • Entrée d'air:
    30 - 80 psi
  • Maximum Torque:
    26 in.-lbs.
  • Cat. No.:
    59025-110
  • Max. stirring capacity H₂O:
    200 L
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.