Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Variable-Speed Air-Powered Stirrers, Arrow | Avantor

Variable-Speed Air-Powered Stirrers, Arrow

Model A-5, Medium-Duty, Gear Ratio Direct Drive, 200 - 10000 rpm, 6 in.-lbs., ½ hp, 2.7 kg (5.9 lbs.), 30 - 100 psi
Catalog # 59025-108
Supplier:   Arrow Engineering
Fournisseur #:  TYPE A-5
Variable-Speed Air-Powered Stirrers, Arrow
Catalog # 59025-108
Supplier:  Arrow Engineering
Variable-Speed Air-Powered Stirrers, Arrow
Variable-Speed Air-Powered Stirrers, Arrow

Model A-5, Medium-Duty, Gear Ratio Direct Drive, 200 - 10000 rpm, 6 in.-lbs., ½ hp, 2.7 kg (5.9 lbs.), 30 - 100 psi

Price
$2,022.66
Log in pour la disponibilité
Each
Product Details & Documents

Explosion-proof stirrers for safe mixing of all types of solvents, lacquers, and volatile chemicals

Needle valve allows user to vary mixing speed. A special muffler ensures quiet operation. A number of non-reversible models are available for high speed, general purpose, and high torque mixing applications. Model A — Low-cost, light-duty stirrer ideal for stirring all types of solvents, lacquers, oils, synthetics, and chemicals. Temperature range: ambient to 120°C (250°F). Model A-5 — Similar to Model A, but 1/2 hp motor provides more power and is recommended for larger batches. Temperature range: ambient to 120°C (250°F).

Model G — General purpose stirrer specially designed for use with more viscous materials. Provides speed with power. A more constant speed is attained through a 7 to 1 gear reduction, thus lowering speed fluctuations due to changes in air pressure.

Model G-HD — Similar to Model G but has as a heavy-duty gear reduction unit for continuous agitation of highly viscous materials.

Model G-5 — Similar to Model G but comes with heavy-duty gear reduction unit. The 1/2 hp motor provides added power for continuous agitation of highly viscous materials.

Model GG — A high torque, low rpm stirrer specifically designed to maintain constant low speed.

Ordering information: Each stirrer is equipped with 25.4cm (10") long support rod, detachable stainless steel shaft and propeller assembly, and a 1.2m (4') air hose with double fittings.

Spécifications
  • Désignation:
    Model A-5, Medium-Duty, Gear Ratio Direct Drive
  • Shipping Weight:
    2.7 kg (5.9 lbs.)
  • Speed Range:
    200 - 10000 rpm
  • Horsepower:
    ½ hp
  • Entrée d'air:
    30 - 100 psi
  • Maximum Torque:
    6 in.-lbs.
  • Cat. No.:
    59025-108
  • Max. stirring capacity H₂O:
    100 L
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.