Variable-Speed Air-Powered Stirrers, Arrow
Product Details & Documents
Explosion-proof stirrers for safe mixing of all types of solvents, lacquers, and volatile chemicals
Needle valve allows user to vary mixing speed. A special muffler ensures quiet operation. A number of non-reversible models are available for high speed, general purpose, and high torque mixing applications. Model A — Low-cost, light-duty stirrer ideal for stirring all types of solvents, lacquers, oils, synthetics, and chemicals. Temperature range: ambient to 120°C (250°F). Model A-5 — Similar to Model A, but 1/2 hp motor provides more power and is recommended for larger batches. Temperature range: ambient to 120°C (250°F).
Model G — General purpose stirrer specially designed for use with more viscous materials. Provides speed with power. A more constant speed is attained through a 7 to 1 gear reduction, thus lowering speed fluctuations due to changes in air pressure.
Model G-HD — Similar to Model G but has as a heavy-duty gear reduction unit for continuous agitation of highly viscous materials.
Model G-5 — Similar to Model G but comes with heavy-duty gear reduction unit. The 1/2 hp motor provides added power for continuous agitation of highly viscous materials.
Model GG — A high torque, low rpm stirrer specifically designed to maintain constant low speed.
: Each stirrer is equipped with 25.4cm (10") long support rod, detachable stainless steel shaft and propeller assembly, and a 1.2m (4') air hose with double fittings.
Spécifications
- Désignation:Model GG, Low-Speed, Gear Ratio 49 to 1
- Shipping Weight:3.2 kg (7.1 lbs.)
- Speed Range:8 - 170 rpm
- Horsepower:⅓ hp W
- Entrée d'air:30 - 60 psi
- Maximum Torque:100 in.-lbs.
- Cat. No.:59025-106
- Max. stirring capacity H₂O:20 L



