Variable Speed Laboratory Blender, Waring
1.2 L
Catalog # 58985-012
Supplier: Waring Products
Fournisseur #: LB10G
Jump to:
Product Details & Documents
Variable speed blender allows adjustment of speeds for mixing, stirring, blending, or homogenizing
- Available with 1L stainless steel container or 1.2L glass
- Motor housing is chrome and green epoxy for easy cleaning
- Equipped with a 0.4hp motor
- Motor and blending assembly do not require lubrication
- For 120V, 60Hz, 3A
Speeds may be adjusted from 0 to 20,000rpm (free spin) and pre-adjusted to allow for accurate reproductions.
Spécifications
- Capacité:1.2 L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



