Angled Shelf Carts, Eagle MHC
60", 18", 72", Valumaster® gray epoxy
Catalog # 58202-566
Supplier: Eagle Group
Supplier #: M1860V-4
Jump to:
Product Details & Documents
Features four wire angled shelves which adjust on 1' vertical increments and the slope of each shelf, four posts, and four 5" resilient swivel casters, two with brake
Shelves feature 3-1/4" upturn at front and 1-1/4" downturn at rear.
Specifications
- Largeur:18"
- Hauteur:72"
- Longueur:60"
- Finish:Valumaster® gray epoxy



