Quad-Truss® Stem Caster Carts, Eagle MHC
24", 36", 68", Zinc
Catalog # 58202-268
Supplier: Eagle Group
Supplier #: CC2436Z-SBP
Jump to:
Product Details & Documents
Consists of four wire shelves, four 63" high posts, four donut bumpers, and four poly swivel 5" casters, two with brake
Fast assembly without the use of tools.
Ordering information: Shipped knocked down.
Spécifications
- Largeur:36"
- Hauteur:68"
- Longueur:24"
- Finish:Zinc
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



