Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
3" Sonic Sifter Sieves, Advantech

3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 45 µm (0.0018"), #325
Catalog # 57334-030
Small Business Enterprise
Supplier:   ATM
Supplier #:  L3-S325
3" Sonic Sifter Sieves, Advantech
Catalog # 57334-030
Supplier:  ATM
Small Business Enterprise
3" Sonic Sifter Sieves, Advantech
3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 45 µm (0.0018"), #325

Price
$582.99
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.

  • Ideal for particles ranging from 20 µm to 5.6 mm

Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.

Certifications: Conforms to ASTM E11 specification

Ordering information: Certifications are available as accessories.

Specifications
  • Hauteur:
    15.9 mm (⅝")
  • Mesh Size:
    45 µm (0.0018")
  • USA Series:
    #325
  • Cat. No.:
    57334-030
  • Int.Ø:
    3"
  • Ext.Ø:
    3 1/2"
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.