3" Sonic Sifter Sieves, Advantech
15.9 mm (⅝"), 62 µm (0.0024"), #230
Catalog # 57334-026
Small Business Enterprise
Supplier: ATM
Fournisseur #: L3-S230
Jump to:
Product Details & Documents
These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.
- Ideal for particles ranging from 20 µm to 5.6 mm
Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.
Certifications: Conforms to ASTM E11 specification
Ordering information: Certifications are available as accessories.
Spécifications
- Hauteur:15.9 mm (⅝")
- Mesh Size:62 µm (0.0024")
- USA Series:#230
- Cat. No.:57334-026
- Int.Ø:3"
- Ext.Ø:3 1/2"
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



