Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
3" Sonic Sifter Sieves, Advantech

3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 125 µm (0.0049"), #120
  57334-018
Small Business Enterprise
 :   ATM
Supplier #:  L3-S120
3" Sonic Sifter Sieves, Advantech
  57334-018
 :  ATM
Small Business Enterprise
3" Sonic Sifter Sieves, Advantech
3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 125 µm (0.0049"), #120

 
$322.50
 
   
Each
 

These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.

  • Ideal for particles ranging from 20 µm to 5.6 mm

Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.

Certifications: Conforms to ASTM E11 specification

Ordering information: Certifications are available as accessories.

 
  • Hauteur:
    15.9 mm (⅝")
  • Mesh Size:
    125 µm (0.0049")
  • USA Series:
    #120
  • Cat. No.:
    57334-018
  • Int.Ø:
    3"
  • Ext.Ø:
    3 1/2"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.