Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Precision Sonic Sifter Sieves, 3", Advantec

31.7 mm (1¼"), 40 µm (0.0016"), #40
Catalog # 57333-800
Small Business Enterprise
Supplier:   ATM
 :  L3-M40
Precision Sonic Sifter Sieves, 3", Advantec
Catalog # 57333-800
Supplier:  ATM
Small Business Enterprise
Precision Sonic Sifter Sieves, 3", Advantec
Precision Sonic Sifter Sieves, 3", Advantec

31.7 mm (1¼"), 40 µm (0.0016"), #40

Price
$2,247.75
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

These 3" diameter "see-through" acrylic framed sieves made with electroformed mesh are specifically designed to be used with the Sonic Sifter Separator for particles ranging from 3 µm to 150 µm

Made with electroformed precision nickel mesh meeting the current ASTM E161 sieve specifications.

 : Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program. Certifications are available as accessories.

Spécifications
  • Hauteur:
    31.7 mm (1¼")
  • Mesh Size:
    40 µm (0.0016")
  • USA Series:
    #40
  • Cat. No.:
    57333-800
  • Int.Ø:
    3"
  • Ext.Ø:
    3 1/2"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.