Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 38 µm (0.0015"), #400
  57333-778
Small Business Enterprise
 :   ATM
 :  L3-S400
3" Sonic Sifter Sieves, Advantech
  57333-778
 :  ATM
Small Business Enterprise
3" Sonic Sifter Sieves, Advantech
3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 38 µm (0.0015"), #400

 
749,22 $
 
   
Each
 

These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.

  • Ideal for particles ranging from 20 µm to 5.6 mm

Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.

 : Conforms to ASTM E11 specification

 : Certifications are available as accessories.

 
  • Hauteur:
    15.9 mm (⅝")
  • Mesh Size:
    38 µm (0.0015")
  • USA Series:
    #400
  • Cat. No.:
    57333-778
  • Int.Ø:
    3"
  • Ext.Ø:
    3 1/2"