Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
3" Sonic Sifter Sieves, Advantech

3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 1.00 mm (0.0394"), #18
Catalog # 57333-772
Small Business Enterprise
Supplier:   ATM
Supplier #:  L3-S18
3" Sonic Sifter Sieves, Advantech
Catalog # 57333-772
Supplier:  ATM
Small Business Enterprise
3" Sonic Sifter Sieves, Advantech
3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 1.00 mm (0.0394"), #18

Price
309,04 $
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.

  • Ideal for particles ranging from 20 µm to 5.6 mm

Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.

Certifications: Conforms to ASTM E11 specification

Ordering information: Certifications are available as accessories.

Spécifications
  • Hauteur:
    15.9 mm (⅝")
  • Mesh Size:
    1.00 mm (0.0394")
  • USA Series:
    #18
  • Cat. No.:
    57333-772
  • Int.Ø:
    3"
  • Ext.Ø:
    3 1/2"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.