3" Sonic Sifter Sieves, Advantech
15.9 mm (⅝"), 2.00 mm (0.0787"), #10
Catalog # 57333-764
Small Business Enterprise
Supplier: ATM
: L3-S10
Jump to:
Product Details & Documents
These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.
- Ideal for particles ranging from 20 µm to 5.6 mm
Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.
: Conforms to ASTM E11 specification
: Certifications are available as accessories.
Spécifications
- Hauteur:15.9 mm (⅝")
- Mesh Size:2.00 mm (0.0787")
- USA Series:#10
- Cat. No.:57333-764
- Int.Ø:3"
- Ext.Ø:3 1/2"



