3" Sonic Sifter Sieves, Advantech
4 mm (0.1574"), #5
Catalog # 57333-756
Supplier: ATM
Supplier #: L3-S5
Jump to:
Product Details & Documents
These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.
- Ideal for particles ranging from 20 µm to 5.6 mm
Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.
Certifications: Conforms to ASTM E11 specification
Ordering information: Certifications are available as accessories.
Specifications
- Mesh Size:4 mm (0.1574")
- USA Series:#5
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



