Modular Spill Containment Platforms with Grating, Eagle Manufacturing
Four-Drum Platform, 6½", 51½", 10000 lbs., 52½", 60 gal., 65 lbs.
56618-546
: 1634
Modular Spill Containment Platforms with Grating, Eagle Manufacturing
56618-546
Economical, low-profile platform units support 208.2L (55gal.) drums, provide incidental spill containment, and connect to form multiple configurations.
Constructed of chemical-resistant high-density polyethylene. Translucent tub is safety yellow with black grating supports. Grating has 4.4cm (13/4") square openings and removes easily for cleaning. Polyethylene ramp (56610-212) fits all platform units and simplifies drum placement.
: One-drum platform includes one U-channel connector for joining units; Two- and four-drum platforms include two connectors.
- Désignation:Four-Drum Platform
- Hauteur:6½"
- Longueur:51½"
- Load Capacity:10000 lbs.
- Sump Capacity:60 gal.
- Weight:65 lbs.
- Width:52½"



