Drum Storage Cabinets, Eagle Manufacturing
Product Details & Documents
Perfect for safe storage of flammable liquid drums near work areas.
- Finish is caution-yellow enamel with red warning
- Complete with grounding attachments, three-point key lock, and 5 cm (2") raised leakproof door sill
- Drum cabinet ramp attaches firmly to cabinet sill and accommodates most dollies for simplified loading and unloading
- Ramp is constructed of heavy duty galvanized steel, and can withstand loads up to 680 kg (1500 lbs.)
Horizontal storage cabinet interior is equipped with drum cradle guide rails. Rails are 13.9 cm (5½") wide and are set 27.9 cm (11") apart to accommodate dollies with wheels 27.9 cm (11") to 55.8 cm (22") apart. Vertical storage cabinet is equipped with adjustable drum supports.
Safely store 208.2 L (55 gal.) drums in a horizontal or vertical position in these two-door, 18-gauge steel cabinets. Double-walled sides, top, bottom, and doors have 3.8 cm (1½") air between walls. Both vents, with 5 cm (2") pipe thread fittings, have fire baffle and cap.
Certifications: Meets OSHA and NFPA Code 30 requirements.
Spécifications
- Désignation:Cabinet for vertical drum
- Longueur:15¾ x 16¾ x 21¼"
- Type:Self-closing door
- Weight:334 lbs.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



