Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Drum Storage Cabinets, Eagle Manufacturing | Avantor

Drum Storage Cabinets, Eagle Manufacturing

Cabinet for horizontal drum, Manual door, 20", 20", 28", 385 lbs.
Catalog # 56610-618
Supplier:   Eagle Manufacturing
Fournisseur #:  1928X
Drum Storage Cabinets, Eagle Manufacturing
Catalog # 56610-618
Drum Storage Cabinets, Eagle Manufacturing
Drum Storage Cabinets, Eagle Manufacturing

Cabinet for horizontal drum, Manual door, 20", 20", 28", 385 lbs.

Price
$6,228.58
Log in pour la disponibilité
Each
Product Details & Documents

Perfect for safe storage of flammable liquid drums near work areas.

  • Finish is caution-yellow enamel with red warning
  • Complete with grounding attachments, three-point key lock, and 5 cm (2") raised leakproof door sill
  • Drum cabinet ramp attaches firmly to cabinet sill and accommodates most dollies for simplified loading and unloading
  • Ramp is constructed of heavy duty galvanized steel, and can withstand loads up to 680 kg (1500 lbs.)

Horizontal storage cabinet interior is equipped with drum cradle guide rails. Rails are 13.9 cm (5½") wide and are set 27.9 cm (11") apart to accommodate dollies with wheels 27.9 cm (11") to 55.8 cm (22") apart. Vertical storage cabinet is equipped with adjustable drum supports.

Safely store 208.2 L (55 gal.) drums in a horizontal or vertical position in these two-door, 18-gauge steel cabinets. Double-walled sides, top, bottom, and doors have 3.8 cm (1½") air between walls. Both vents, with 5 cm (2") pipe thread fittings, have fire baffle and cap.

Certifications: Meets OSHA and NFPA Code 30 requirements.

Spécifications
  • Profondeur:
    20"
  • Désignation:
    Cabinet for horizontal drum
  • Hauteur:
    28"
  • Longueur:
    20"
  • Type:
    Manual door
  • Weight:
    385 lbs.
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Overpack dolly
    Overpack dolly
    56610-165
    Log in pour la disponibilité
    Each - $2,684.99

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Drum lifter
    Drum lifter
    56610-167
    Log in pour la disponibilité
    Each - $887.14

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.