Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Modular Spill Containment Platforms with Grating, Eagle Manufacturing | Avantor

Modular Spill Containment Platforms with Grating, Eagle Manufacturing

One-Drum Platform, 6½", 26", 2000 lbs., 26", 12 gal., 6 lbs.
Catalog # 56609-993
Supplier:   Eagle Manufacturing
Fournisseur #:  1633
Modular Spill Containment Platforms with Grating, Eagle Manufacturing
Catalog # 56609-993
Modular Spill Containment Platforms with Grating, Eagle Manufacturing

One-Drum Platform, 6½", 26", 2000 lbs., 26", 12 gal., 6 lbs.

Price
$749.35
Log in pour la disponibilité
Each
Product Details & Documents

Economical, low-profile platform units support 208.2L (55gal.) drums, provide incidental spill containment, and connect to form multiple configurations.

Constructed of chemical-resistant high-density polyethylene. Translucent tub is safety yellow with black grating supports. Grating has 4.4cm (13/4") square openings and removes easily for cleaning. Polyethylene ramp (56610-212) fits all platform units and simplifies drum placement.

 : One-drum platform includes one U-channel connector for joining units; Two- and four-drum platforms include two connectors.

Spécifications
  • Désignation:
    One-Drum Platform
  • Hauteur:
    6½"
  • Longueur:
    26"
  • Load Capacity:
    2000 lbs.
  • Sump Capacity:
    12 gal.
  • Weight:
    6 lbs.
  • Width:
    26"
Accessories

Informations sur le produit

  • Catalog #
    L×W×H
    Load Capacity
    Availability
    Price
  • Ramp
    Ramp
    56610-212
    115.5 x 81.2 x 20.3 cm (451/2 x 32 x 8")
    680 kg (1500 lbs.)
    Log in pour la disponibilité
    Each - 1 347,78 $