PYREX® Serological Pipettes, Corning
Pipet, non sterile serological Pyrex®, 2 ml, 0.2 ml, 0.01 ml, Bulk Packed
Supplier: Corning
Fournisseur #: 7079-2N
Jump to:
Product Details & Documents
These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.
- All pipettes have negative graduations
- Fire-polished tips for burr-free, even flow rates
Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.
Certifications: Colors conform to I.S.O. standards.
Packaging: Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.
Spécifications
- Capacité:2 ml
- Désignation:Pipet, non sterile serological Pyrex®
- Packed:Bulk Packed
- Subdivisions:0.01 ml
- Negative Graduations:0.2 ml



