Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
PYREX® Serological Pipettes, Corning | Avantor

PYREX® Serological Pipettes, Corning

Pipet, non sterile serological Pyrex®, 1 ml, 0.2 ml, 0.01 ml, Bulk Packed
Catalog # 53284-562
Supplier:   Corning
Fournisseur #:  7079-1N
PYREX® Serological Pipettes, Corning
Catalog # 53284-562
Supplier:  Corning
PYREX® Serological Pipettes, Corning
PYREX® Serological Pipettes, Corning

Pipet, non sterile serological Pyrex®, 1 ml, 0.2 ml, 0.01 ml, Bulk Packed

Price
$1,080.00
Log in pour la disponibilité
Case of 1,000
Product Details & Documents

These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.

  • All pipettes have negative graduations
  • Fire-polished tips for burr-free, even flow rates

Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.

Certifications: Colors conform to I.S.O. standards.

Packaging: Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.

Spécifications
  • Capacité:
    1 ml
  • Désignation:
    Pipet, non sterile serological Pyrex®
  • Packed:
    Bulk Packed
  • Subdivisions:
    0.01 ml
  • Negative Graduations:
    0.2 ml
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.