PYREX® Serological Pipettes, Corning
Pipet, sterile serological Pyrex®, 10 ml, 4.0 ml, 0.2 ml, Individually Wrapped
Supplier: Corning
: 7077B-10
Jump to:
Product Details & Documents
These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.
- All pipettes have negative graduations
- Fire-polished tips for burr-free, even flow rates
Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.
: Colors conform to I.S.O. standards.
: Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.
Spécifications
- Capacité:10 ml
- Désignation:Pipet, sterile serological Pyrex®
- Packed:Individually Wrapped
- Subdivisions:0.2 ml
- Negative Graduations:4.0 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



