Drum Thieves, Koehler
Plated Brass, 710 ml (24 oz.), 32×1020 mm (1.25×40")
Catalog # 52933-312
Supplier: Koehler
Fournisseur #: K27400
Jump to:
Product Details & Documents
Sampling tubes are suitable for taking bottom or other-level samples from barrels and drums.
Shipping weight: 2.7 kg (6 lbs.)
Spécifications
- Capacité:710 ml (24 oz.)
- Désignation:Plated Brass
- O.D.×L:32×1020 mm (1.25×40")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



