Slide Holders, Jaece
Slide Holder, 10.2×30.5 cm (4×12"), 39
Catalog # 48429-103
Supplier: Jaece
Fournisseur #: L500-C
Jump to:
Product Details & Documents
High-quality white plastic receptacle to hold slides during evaluation and cleaning.
- Durable plastic with beveled edges
- 39 or 78 slide capacity formats available
- Chemical resistant
- High-density polyethylene construction
- Surface-griping rubber feet
These strong, lightweight slide holders are chemical resistant and provide an inexpensive way to dry slides and drain excess fluids from flat surfaces. Beveled edges provide easy access to channels and aid in slide placement or withdrawal. Inscriptions with Identi-Marker pens may be made for quick identification.
Spécifications
- Désignation:Slide Holder
- Dimensions:10.2×30.5 cm (4×12")
- No. of Places:39
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



