Fluorescent Bulbs, Bulbtronics®
Eiko Fluorescent Bulb, Blacklight Blue, 7500 h , Linear, 457.2 mm, 25.4 mm, T8, 15 W, F15T8/BL, —, G13
47758-878
: 0017377
Various fluorescent bulbs.
- Color:Blacklight Blue
- Désignation:Eiko Fluorescent Bulb
- Longueur:457.2 mm
- Maximum Temperature:—
- Bulb Life:7500 h
- Fond:G13
- Modèle:T8
- Puissance:15 W
- Bulb Type:Linear
- Diameter:25.4 mm
- OEM Number:F15T8/BL
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



