Fluorescent Bulbs, Bulbtronics®
General Electric Fluorescent Bulb, 368 nm Spectral Output, Blacklight Blue, 5000 h, Linear, 304.8 mm, 15.88 mm, T5, 8 W, 10077, —, G5/mini 2-pin
47756-068
Various fluorescent bulbs.
- Color:Blacklight Blue
- Désignation:General Electric Fluorescent Bulb, 368 nm Spectral Output
- Longueur:304.8 mm
- Maximum Temperature:—
- Bulb Life:5000 h
- Fond:G5/mini 2-pin
- Modèle:T5
- Puissance:8 W
- Bulb Type:Linear
- Diameter:15.88 mm
- OEM Number:10077
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



