Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Self-Locking Nylon Ties, Associated Bag | Avantor

Self-Locking Nylon Ties, Associated Bag

Self-locking nylon ties, Orange, 8", 0.13", 0.048", 40 lbs.
Catalog # 47744-098
Supplier:   Associated Bag
Fournisseur #:  84-1-03V
Self-Locking Nylon Ties, Associated Bag
Catalog # 47744-098
Supplier:  Associated Bag
Self-Locking Nylon Ties, Associated Bag
Self-Locking Nylon Ties, Associated Bag

Self-locking nylon ties, Orange, 8", 0.13", 0.048", 40 lbs.

Price
$193.48
Log in pour la disponibilité
Pack of 1,000
Product Details & Documents

Tight locking to create a tamper-evident seal that must be cut to remove.

  • Use to close bags, attach tags, bundle wires, make temporary repairs, and more

Higher tensile strengths for more demanding applications.

Spécifications
  • Largeur:
    0.13"
  • Color:
    Orange
  • Désignation:
    Self-locking nylon ties
  • Longueur:
    8"
  • Épaisseur:
    0.048"
  • Tensile Strength:
    40 lbs.
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.