Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Self-Locking Nylon Ties, Associated Bag | Avantor

Self-Locking Nylon Ties, Associated Bag

Self-locking nylon ties, Green, 8", 0.13", 0.048", 40 lbs.
Catalog # 47744-094
Supplier:   Associated Bag
Fournisseur #:  84-1-03G
Self-Locking Nylon Ties, Associated Bag
Catalog # 47744-094
Supplier:  Associated Bag
Self-Locking Nylon Ties, Associated Bag
Self-Locking Nylon Ties, Associated Bag

Self-locking nylon ties, Green, 8", 0.13", 0.048", 40 lbs.

Price
$192.53
Log in pour la disponibilité
Pack of 1,000
Product Details & Documents

Tight locking to create a tamper-evident seal that must be cut to remove.

  • Use to close bags, attach tags, bundle wires, make temporary repairs, and more

Higher tensile strengths for more demanding applications.

Spécifications
  • Largeur:
    0.13"
  • Color:
    Green
  • Désignation:
    Self-locking nylon ties
  • Longueur:
    8"
  • Épaisseur:
    0.048"
  • Tensile Strength:
    40 lbs.