Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C6/single coil transverse, 2000 h, 44 mm, 11.94 mm, T4, GY6.35/2-pin, 12 V, 50 W, JC-5043, 2800 K
  47740-854
Halogen Bulbs, Bulbtronics©
  47740-854
 :  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C6/single coil transverse, 2000 h, 44 mm, 11.94 mm, T4, GY6.35/2-pin, 12 V, 50 W, JC-5043, 2800 K

 
 

Various halogen bulbs.

 
  • Ø:
    11.94 mm
  • Max. temp.:
    2800 K
  • Désignation:
    Bulb, Higuchi
  • Longueur:
    44 mm
  • Filament:
    C6/single coil transverse
  • Bulb Life:
    2000 h
  • Fond:
    GY6.35/2-pin
  • Modèle:
    T4
  • Puissance:
    50 W
  • Tension:
    12 V
  • OEM Number:
    JC-5043
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.