Halogen Bulbs, Philips, Bulbtronics©
Bulb, Philips, Faceted Reflector, CC8/coiled coil axial, 35 h, 47 mm, 50.8 mm, MR16, GY5.3/2-pin, 120 V, 300 W, 316190, 3350 K
Catalog # 47739-472
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Spécifications
- Ø:50.8 mm
- Max. temp.:3350 K
- Désignation:Bulb, Philips, Faceted Reflector
- Longueur:47 mm
- Filament:CC8/coiled coil axial
- Bulb Life:35 h
- Fond:GY5.3/2-pin
- Modèle:MR16
- Puissance:300 W
- Tension:120 V
- OEM Number:316190



