Halogen Bulbs, Philips, Bulbtronics©
Bulb, Philips, Faceted Dichroic Reflector, CC6/coiled coil transverse, 500 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 20 V, 150 W, 315093, 3150 K
Catalog # 47738-986
Supplier: Bulbtronics
Supplier #: 0001189
Jump to:
Product Details & Documents
Various halogen bulbs.
Spécifications
- Ø:50.8 mm
- Max. temp.:3150 K
- Désignation:Bulb, Philips, Faceted Dichroic Reflector
- Longueur:44.45 mm
- Filament:CC6/coiled coil transverse
- Bulb Life:500 h
- Fond:GX5.3/2-pin
- Modèle:MR16
- Puissance:150 W
- Tension:20 V
- OEM Number:315093
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



