Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Germicidal Bulbs

Germicidal Bulbs

Bulb, Linear Single Ended, Voltarc, T5, 16 W, 253.7 nm, S400/4-pin, 7000 h, 357 mm, 15.875 mm
Catalog # 47736-302
Germicidal Bulbs
Catalog # 47736-302
Supplier:  
Germicidal Bulbs
Germicidal Bulbs

Bulb, Linear Single Ended, Voltarc, T5, 16 W, 253.7 nm, S400/4-pin, 7000 h, 357 mm, 15.875 mm

Discontinued
Product Details & Documents

Various germicidal bulbs.

Specifications
  • Ø:
    15.875 mm
  • Désignation:
    Bulb, Linear Single Ended, Voltarc
  • Longueur:
    357 mm
  • Bulb Life:
    7000 h
  • Fond:
    S400/4-pin
  • Modèle:
    T5
  • Puissance:
    16 W
  • Wavelength:
    253.7 nm