Germicidal Bulbs
Bulb, Linear Single Ended, Voltarc, Instant Start (Circuitry), T6, 39 W, 253.7 nm, S406/4-pin with integral jumpers, 8000 h, 864 mm, 19.05 mm
Catalog # 47736-188
Jump to:
Discontinued
Product Details & Documents
Various germicidal bulbs.
Specifications
- Ø:19.05 mm
- Désignation:Bulb, Linear Single Ended, Voltarc, Instant Start (Circuitry)
- Longueur:864 mm
- Bulb Life:8000 h
- Fond:S406/4-pin with integral jumpers
- Modèle:T6
- Puissance:39 W
- Wavelength:253.7 nm



