Germicidal Bulbs
Bulb, Linear Double Ended, Sankyo Denki, T10, 20 W, 253.7 nm, G13/medium 2-pin, 8000 h, 588.5 mm, 32.5 mm
Catalog # 47736-166
Jump to:
Discontinued
Product Details & Documents
Various germicidal bulbs.
Spécifications
- Ø:32.5 mm
- Désignation:Bulb, Linear Double Ended, Sankyo Denki
- Longueur:588.5 mm
- Bulb Life:8000 h
- Fond:G13/medium 2-pin
- Modèle:T10
- Puissance:20 W
- Wavelength:253.7 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



