Solid Epoxy Flat Work Surfaces, Labconco®
Solid Epoxy Flat Work Surface, Basic 47 Hood, 4 ft., 110 lbs.
Catalog # 46610-492
Supplier: Labconco
Supplier #: 4882803
Jump to:
Product Details & Documents
Combine with a base stand or cabinet to support Fiberglass 30 and Basic™ Labconco® laboratory hoods.
- For Use with Base Stands and Cabinets
- Designed to Support Fiberglass 30 and Basic Labconco Laboratory Hoods
- Black Surfaces
- Depth: 76.2 cm (30")
- Thickness: 3.2 cm (1¼")
Surfaces are black.
Specifications
- Désignation:Solid Epoxy Flat Work Surface
- Shipping Weight:110 lbs.
- For Use With:Basic 47 Hood
- Width:4 ft.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



